Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Media Trapezoid Table
SCI_ED

Catalog No. p-7079320
Click to view available options
Dimensions (L x W x H):
24 x 60 x 36 in.
30 x 60 x 36 in.

With 1.25 in. thick plastic laminate top and apron attached to angle iron steel frame for stability.

  • Solid oak apron and legs
  • Television mount enclosed inside oak plywood cabinet
  • Locking 4 in. swivel casters

Specifications

Product Type Trapezoid Media Table
Frame Material Solid Oak
Includes Locking 4 in. swivel casters
Top Style 1.25 in. thick plastic laminate top
Dimensions (L x W x H) 24 x 60 x 36 in.
Finish Clear UV
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.