Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medegen High-Density Institutional Trash Can Liners
Shop All American Precision Plastics Products

Click to view available options
Dimensions (L x W):
24 x 33 in. (60.96 x 83.8cm)
40 x 48 in. (101.6 x 121.9cm)
40 x 48 in. (101.6x 122cm)
43 x 48 in. (109.2 x 121.9cm)
Thickness (English):
0.24 mil
0.43 mil
0.55 mil
0.63 mil
0.75 mil
Capacity (Metric):
151 to 170 L
211 L
45 to 60 L
Color:
Black
Buff
Clear
Description
- Made from HDPE (high density) film
- No printing on the bags
- Packaged in a flat box dispenser
Specifications
Specifications
| Capacity (English) | 40 to 45 gal. |
| Capacity (Metric) | 151 to 170 L |
| Color | Clear |
| For Use With (Application) | Hospitals, elder care centers and other institutional settings |
| Material | HDPE |
| Thickness (English) | 0.63 mil |
| Dimensions (L x W) | 40 x 48 in. (101.6 x 121.9cm) |
| Length (English) | 40 in. |
| Length (Metric) | 101.6 cm |
| Width (English) | 48 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction