Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medegen Zip Closure Bags
Shop All American Precision Plastics Products

Click to view available options
Dimensions (L x W):
6 x 9 in. (15.2 x 22.8 cm)
9 x 12 in. (22.8 x 30.4 cm)
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | Industrial use |
| Material | LLDPE |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 9 x 12 in. (22.8 x 30.4 cm) |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.4 cm |
| Product Type | Zip Closure Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction