Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Zip Closure Bags
SDP

Catalog No. p-4706520 Shop All American Precision Plastics Products
Click to view available options
Dimensions (L x W):
6 x 9 in. (15.2 x 22.8 cm)
9 x 12 in. (22.8 x 30.4 cm)

Specifications

Color Clear
For Use With (Application) Industrial use
Material LLDPE
Thickness (English) 4 mil
Dimensions (L x W) 6 x 9 in. (15.2 x 22.8 cm)
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 9 in.
Width (Metric) 22.8 cm
Product Type Zip Closure Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.