Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Medical Gas Pipe Marker, Legend: HELIUM

Catalog No. 19112114
Click to view available options
Display Text:
Legend: HELIUM

Correctly specify the gas content and operating pressure of medical gas piping systems. Brady Medical Gas Pipe Marker is made from B-946 pressure sensitive vinyl.

  • Specifies pipe contents and operating pressure
  • Made of B-946 pressure sensitive vinyl
  • For pipes with an 0.75 in. outside dia. or less
  • Consists of three 2.25 x 2.75 in. wrap around labels and four sets of arrow tape

Specifications

Adhesive Type Acrylic, Permanent, Cold Temperature
Color White, Brown
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Product Type Medical Gas Pipe Marker
Display Text Legend: HELIUM
Includes Three 2.25 x 2.75 wrap around labels and four sets of arrow tape
Size (English) 2.75 x 2.25 in. (W x H)
Size (Metric) 69.8 x 57.1 mm (W x H)
Thickness (English) 0.004 in.
Diameter (English) 0.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.