Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Medical Oxygen Cylinder Holder
Click to view available options
Holds:
1 Cylinder, 3.25 to 4.25 in. dia.
1 Cylinder, 5.75 to 6.75 in. dia.
1 Cylinder, 7.75 to 8.75 in. dia.
Description
- Commonly used for medical oxygen or calibration gases in laboratories
- Constructed using steel with corrosion-resistant powder coating
- Includes mounting holes for permanent installations
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
Type | Medical Oxygen Cylinder Holder |
Holds | 1 Cylinder, 3.25 to 4.25 in. dia. |
Material | Steel |
Color | Gray |
Dimensions (L x W x H) | 30 x 44 x 50 in. |
Finish | Powder-coated Paint |
For Use With (Equipment) | Gas cylinders |
Height (Metric) | 178 mm |
Length (Metric) | 241 mm |
Weight (English) | 2 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction