Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medical Packaging CytoSoft™ Cytology Brush
Click to view available options
Product Type:
Cytology Brush
Cytology Brush Pack
Sterility:
Non-sterile
Sterile
Description
- The CytoSoft nylon brush increases collection of endocervical cells and component material
- Increased cellular yield reduces the liability associated with inadequate specimens and false negative specimens obscured by blood during sampling
Specifications
Specifications
| Product Type | Cytology Brush |
| Material | Nylon |
| Sterility | Non-sterile |
| Length (English) | 8 in. |
| Length (Metric) | 20.3 cm |
| For Use With (Application) | Used to collect specimens for sexually transmitted disease (STD) testing |
| Quantity | 500 Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction