Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MediPurpose™ Safety Lancet
SDP

Catalog No. p-3130053
Click to view available options
Capacity (Metric):
10 to 20μL
150 to 200μL
20 to 40μL
40 to 60μL
75 to 100μL
Color:
Blue
Gray
Green
Orange
Pink
Includes:
Blade
Needle
Needle Gauge:
18g
19g
21g
22g
23g
This item is not returnable. View return policy
This item is not returnable. View return policy

Safety needle or blade lancet is safely concealed before and after use

  • Unique, one-step activation mechanism for fingerstick sampling—no arming is required
  • Once lancet is used, it is rendered inoperative, providing added safety for patient and clinician
  • High-speed delivery and penetration method minimizes patient pain and clinician error
  • Latex-free
  • Available with either a needle or blade, each with different depths of penetration, to provide optimal blood flow for different applications and skin types

Specifications

Depth (English) 0.7 in.
Capacity (English) 0.00033 to 0.00067 oz.
Needle Gauge 23g
Certifications/Compliance OSHA
Capacity 0.00033 to 0.00067 oz., 10 to 20μL
Includes Needle
Product Type Safety Lancet
For Use With (Application) For all POC tests requiring whole Blood samples, including Glucose, cholesterol, HIV and more
Quantity 100 Pack
Color Gray
Depth (Metric) 1.8mm
Capacity (Metric) 10 to 20μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.