Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MediPurpose™ Safety Lancet

Click to view available options
Capacity (Metric):
10 to 20μL
150 to 200μL
20 to 40μL
40 to 60μL
75 to 100μL
Color:
Blue
Gray
Green
Orange
Pink
Includes:
Blade
Needle
Needle Gauge:
18g
19g
21g
22g
23g
Description
- Unique, one-step activation mechanism for fingerstick sampling—no arming is required
- Once lancet is used, it is rendered inoperative, providing added safety for patient and clinician
- High-speed delivery and penetration method minimizes patient pain and clinician error
- Latex-free
- Available with either a needle or blade, each with different depths of penetration, to provide optimal blood flow for different applications and skin types
Specifications
Specifications
| Depth (English) | 0.7 in. |
| Capacity (English) | 0.00033 to 0.00067 oz. |
| Needle Gauge | 23g |
| Certifications/Compliance | OSHA |
| Capacity | 0.00033 to 0.00067 oz., 10 to 20μL |
| Includes | Needle |
| Product Type | Safety Lancet |
| For Use With (Application) | For all POC tests requiring whole Blood samples, including Glucose, cholesterol, HIV and more |
| Quantity | 100 Pack |
| Color | Gray |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction