Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Meditech - Multi Set label 3 in.

Shop All Fisherbrand Products


Click to view available options
Color:
White
White, Red
White, Yellow
Description
- Proper use of labeling systems greatly minimize inadequate labeling, eliminating costly mistakes in the lab and pharmacy
- Save time by speeding up processes, such as labeling numerous aliquots, serial repeats, batches of tubes, and more
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Direct Thermal Paper |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Dimensions (LxW) | 1-1/4 x 4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction