Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Chrome Foot Ring and Non-brake Casters

Catalog No. 15002402 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-402 Dove Vinyl (Trailblazer)
15-002-507 Colonial Blue Vinyl (Trailblazer)
15-002-509 Imperial Blue Vinyl (Trailblazer)
15-002-573 Taupe Vinyl (Supernova)
15-002-855 Orange Kist Vinyl (Trailblazer)
15-003-030 Borscht Vinyl (Supernova)
15-003-154 Black Vinyl (Trailblazer)
15-003-184 Elephant Gray Vinyl (Voyager)
15-003-269 Storm Vinyl (Supernova)
15-003-309 Burgundy Vinyl (Trailblazer)
15-003-772 Bluebird Vinyl (Voyager)
15-003-793 Ink Vinyl (Voyager)
15-003-794 Marine Blue Vinyl (Supernova)
15-003-828 Black Vinyl (Voyager)
15-003-879 Mandarin Vinyl (Voyager)
15-003-880 Taupe Vinyl (Trailblazer)
15-003-968 Carbon Vinyl (Supernova)
15-003-973 Sterling Vinyl (Supernova)
15-003-991 Adobe White Vinyl (Trailblazer)
15-004-005 Graphite Vinyl (Voyager)
15-004-009 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-402
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with chrome foot ring and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support Yes
With Backrest Yes
Footrest Yes
With Casters Yes
Width (Metric) 46 cm
With Armrest No
Width (English) 18 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 34 lb.
Wheel Type Casters
Holds 300 lb.
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Autoclavable Not Autoclavable
Back Style Standard
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Color Dove
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Frame Type Black Nylon Reinforced Fiberglass
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.