Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides

Catalog No. 15002424 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-424 Dove Vinyl (Trailblazer)
15-002-426 Marine Blue Vinyl (Supernova)
15-002-428 Borscht Vinyl (Supernova)
15-002-439 Adobe White Vinyl (Trailblazer)
15-002-870 Taupe Vinyl (Supernova)
15-002-929 Graphite Vinyl (Voyager)
15-002-950 Burgundy Vinyl (Trailblazer)
15-003-175 Taupe Vinyl (Trailblazer)
15-003-187 Black Vinyl (Voyager)
15-003-201 Orange Kist Vinyl (Trailblazer)
15-003-355 Charcoal Vinyl (Trailblazer)
15-003-395 Sterling Vinyl (Supernova)
15-003-396 Black Vinyl (Trailblazer)
15-003-582 Imperial Blue Vinyl (Trailblazer)
15-003-773 Bluebird Vinyl (Voyager)
15-003-837 Storm Vinyl (Supernova)
15-003-838 Carbon Vinyl (Supernova)
15-003-883 Ink Vinyl (Voyager)
15-003-884 Mandarin Vinyl (Voyager)
15-003-996 Colonial Blue Vinyl (Trailblazer)
15-004-003 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-424
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (Metric) 46 cm
With Backrest Yes
With Tilt Yes
With Lumbar Support Yes
With Armrest Yes
With Casters No
Footrest Yes
Weight (English) 45 lb.
Width (English) 18 in.
Wheel Type Stationary Glides
Frame Material Nylon Reinforced Fiberglass
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Finish Black
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Color Dove
Autoclavable Not Autoclavable
Back Style Standard
Arm Style 2-Way Adjustable Arms
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.