Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, and Non-brake Casters

Catalog No. 15002441 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-441 Graphite Vinyl (Voyager)
15-002-530 Bluebird Vinyl (Voyager)
15-002-632 Colonial Blue Vinyl (Trailblazer)
15-002-649 Dove Vinyl (Trailblazer)
15-002-652 Marine Blue Vinyl (Supernova)
15-002-657 Storm Vinyl (Supernova)
15-002-672 Borscht Vinyl (Supernova)
15-002-702 Taupe Vinyl (Trailblazer)
15-002-704 Carbon Vinyl (Supernova)
15-002-934 Ink Vinyl (Voyager)
15-003-080 Adobe White Vinyl (Trailblazer)
15-003-103 Black Vinyl (Voyager)
15-003-139 Burgundy Vinyl (Trailblazer)
15-003-212 Charcoal Vinyl (Trailblazer)
15-003-302 Sterling Vinyl (Supernova)
15-003-459 Black Vinyl (Trailblazer)
15-003-482 Imperial Blue Vinyl (Trailblazer)
15-003-786 Taupe Vinyl (Supernova)
15-003-805 Orange Kist Vinyl (Trailblazer)
15-003-812 Mandarin Vinyl (Voyager)
15-003-932 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-441
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Adjustable Yes
With Casters Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
Width (Metric) 46 cm
With Backrest Yes
With Armrest Yes
Upholstery Yes
Weight (English) 44 lb.
Wheel Type Casters
Width (English) 18 in.
Holds 300 lb.
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Color Graphite
Adjustable (Height) 20.5 to 28 in.
Back Style Standard
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.