Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring, and Non-brake Casters

Catalog No. 15002422 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-422 Taupe Vinyl (Trailblazer)
15-002-521 Ink Vinyl (Voyager)
15-002-560 Borscht Vinyl (Supernova)
15-002-588 Black Vinyl (Voyager)
15-003-003 Taupe Vinyl (Supernova)
15-003-024 Bluebird Vinyl (Voyager)
15-003-029 Mandarin Vinyl (Voyager)
15-003-122 Dove Vinyl (Trailblazer)
15-003-186 Imperial Blue Vinyl (Trailblazer)
15-003-199 Adobe White Vinyl (Trailblazer)
15-003-207 Marine Blue Vinyl (Supernova)
15-003-362 Storm Vinyl (Supernova)
15-003-581 Burgundy Vinyl (Trailblazer)
15-003-789 Orange Kist Vinyl (Trailblazer)
15-003-839 Colonial Blue Vinyl (Trailblazer)
15-003-942 Carbon Vinyl (Supernova)
15-003-944 Sterling Vinyl (Supernova)
15-003-997 Black Vinyl (Trailblazer)
15-004-004 Elephant Gray Vinyl (Voyager)
15-004-035 Graphite Vinyl (Voyager)
15-004-086 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-422
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with seat tilt, chrome foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support Yes
With Casters Yes
Width (Metric) 46 cm
Footrest Yes
Wheel Type Casters
With Armrest No
With Backrest Yes
Width (English) 18 in.
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 35 lb.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Holds 300 lb.
Finish Black
Color Taupe
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.