Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Sit-Stand Stool with Chrome Foot Ring and Casters

Catalog No. 15002412 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-002-412 Blue
15-002-413 Black
15-003-998 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-002-412
Add to Cart
Add to Cart

Adjustable ray sit-stand stool with chrome foot ring and chrome casters.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
Footrest Yes
Wheel Type Casters
With Casters Yes
With Armrest No
With Backrest No
Weight (English) 28 lb.
Width (Metric) 42 cm
Width (English) 16.5 in.
Seating Height 19 to 26.25 in.
Lift Type Pneumatic
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Color Blue
Adjustable (Height) 19 to 26.25 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.