Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Chrome Foot Ring and Stationary Glides

Catalog No. 15002511 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-002-511 Blue
15-003-176 Black
15-003-178 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-002-511
Add to Cart
Add to Cart

Adjustable ray sit-stand stool with chrome foot ring and stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Backrest No
With Casters No
Footrest Yes
With Lumbar Support No
With Armrest No
Width (Metric) 42 cm
Wheel Type Stationary Glides
Width (English) 16.5 in.
Weight (English) 27 lb.
Upholstery No
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 19 to 26.5 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Blue
Adjustable Yes
Adjustable (Height) 19 to 26.5 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.