Learn More
Description
- Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Casters | Yes |
| Footrest | No |
| With Lumbar Support | No |
| With Tilt | No |
| Width (English) | 14.5 in. |
| Width (Metric) | 37 cm |
| With Armrest | No |
| With Backrest | No |
| Warranty | 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.