Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medline™ ACCUtouch™ Vinyl Gloves
Shop All Medline Industries Products
Click to view available options
Size:
Medium
Description
- Improved tactile sensitivity and durability
- Made of clear vinyl
- Beaded cuff
- 24.13cm (9.5 in.) length
- Powder free
- Latex free
Specifications
Specifications
| Certifications/Compliance (Europe) | EN ISO 13485 by BSI, EN 455-1, -2, -3. |
| Chemotherapeutic Rated | No |
| Applications | Healthcare |
| Color | Clear |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Laboratory/Cleanroom Use | No |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction