Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Clinical Diagnostic Solutions Medonic M-Series 3-Part Differential Hematology Analyzer
GSA_VA

Catalog No. p-7161098
Click to view available options
Sample Size:
≤110 μL (MPA ≤ 20 μL)
≤250 μL (MPA ≤ 20 μL)
≤300 μL (MPA ≤ 20 μL)
Throughput:
> 43 samples per hour
> 45 samples per hour
> 60 samples per hour
This item is not returnable. View return policy

Catalog No. 22-999-000

Supplier: Clinical Diagnostic Solutions 1400073

Only null left
Add to Cart
This item is not returnable. View return policy

Perform a CBC in under a minute in the office

  • Easy to use
  • No daily maintenance
  • Accurate results in <50 seconds
  • Optional autoloader features (2) 20 vacutainer sampling carousels
  • MPA allows CBC with one drop of blood
  • Blood drawn into the special 20μl micro-capillary tube
  • No pre-dilution
  • No vacuum tubes
  • No needles

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Open Vial with Micro-Pipette Adapter (MPA)
Analysis Time ≤50 sec. for CBC
Sample Size ≤110 μL (MPA ≤ 20 μL)
Throughput > 60 samples per hour
Color Gray
Certifications/Compliance Moderately Complex
Includes Barcode Scanner, Printer
Depth (English) 18 in.
Depth (Metric) 460 mm
Height (English) 16 in.
Height (Metric) 410 mm
Width (English) 11.5 in.
Width (Metric) 290 mm
Voltage 100 to 240 V AC
Weight (English) ≤40 lb.
Weight (Metric) 18 kg
Parameter 16 - RBC, MCV, HCT, PLT, MPV, HGB, MCH, MCHC, WBC, RDW%, LYM abs, MID abs, GRAN abs, LYM%, MID%, GRAN%
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.