Learn More
Description
- PIP™ understands the importance of reducing waste to lower costs and minimize environmental impact
- New, sustainable ECOSeries™ BioSoft™ ear plugs are made from bio-based technologies
- BioSoft™ ear plug foam material provides the same fit and performance as conventional polyurethane or PVC materials, but with a lower carbon footprint
- Innovative technology not only reduces emissions during manufacturing, but contains bio-based materials, making BioSoft™ more environmentally friendly at end of use
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Size | Universal |
| High Visibility | No |
| Packaging Type | Box |
| Quantity | 1000 Plugs/Cs. |
| Noise Reduction Rating (NRR) | 32 NRR |
| Corded | Corded |
| Plug Shape | Bullet |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
