Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MEGAComfort MegaSole™, Gel Enhanced Dual Layer Memory Foam Insole

Catalog No. p-7221944
Encompass
Change view
Click to view available options
Size:
Men's: 10-11, Women's: 12-13
Men's: 12-13
Men's: 14-15
Men's: 6-7, Women's: 8-9
Men's: 8-9, Women's: 10-11
Women's: 5-7
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-813-505 Women's: 5-7
18-813-506 Men's: 6-7, Women's: 8-9
18-813-508 Men's: 10-11, Women's: 12-13
18-813-510 Men's: 14-15
18-813-507 Men's: 8-9, Women's: 10-11
18-813-509 Men's: 12-13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18-813-505 Supplier MEGAComfort Supplier No. MSW567
Only null left
Add to Cart
Add to Cart

Ergonomically designed by podiatrists, Dual layer 100% memory foam, Clinically proven field tested to reduce pain and fatigue, Max shock absorption comfort

  • Uses patented combination of high-density dual layer 100% memory foam
  • Clinically proven and field tested to reduce pain and fatigue while increasing balance and comfort
  • Provides vibration reduction, heel and arch cushioning, massaging and aeration
    • Holes help to regulate foot temperature in footwear for all-day comfort and improve balance reactions
  • Ideal for stationary, mobile and working outdoors
  • For use with casual and work footwear
  • Silver ion anti-microbial technology in top cloth offering anti-bacterial, anti- perspiration and anti-odor
  • Machine washable
  • MEGAGel™ Visco technology

Specifications

Color Black, Blue, Yellow
For Use With (Application) Stationary, mobile and working outdoors
For Use With (Equipment) Casual and work footwear
Material Memory Foam
Size Women's: 5-7
Gender Unisex
Waterproof No
Product Type MEGASole Insole
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.