Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Irradiated MegaSwat™ Mop Covers


Shop All Micronova Manufacturing Products



Click to view available options
Material:
NovaPoly
Polyester
Smooth Knit Polyester
Smooth Knit Polyester, Urethane Foam
Dimensions:
36 in. (91.4 cm)
6.4 x 40.6 cm (2.5 x 16 in.)
7.6 x 20.3 cm (3 x 8 in.)
7.6 x 40.6 cm (3 x 16 in.)
For Use With (Equipment):
MegaSwat Adapter
QDMS-16 and SSU Series Handle
Description
Requires
MegaSwat™ Adapters
The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.
- Knit polyester mops easily glide under and behind equipment
- Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
- Available in various lengths
- Available with or without foam interiors
- NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
Dimensions | 6.4 x 40.6 cm (2.5 x 16 in.) |
Product Type | Mop Cover |
Color | White |
Length (English) | 16 in. |
Length (Metric) | 40.6 cm |
Autoclavable | Autoclavable |
Width (Metric) | 6.4 cm |
Width (English) | 2.5 in. |
Disposable | Reusable |
Quantity | Packaged in Class 100 Cleanroom. Double Bagged. Irradiation Indicator Placed on Outer Bag. 12 Mops are then Packed into a Poly Lined Case. Irradiation Indicator Placed on Case. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction