Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Barraquer Eye Speculum
Click to view available options
Includes:
Large blades
Small blades
Width (Metric) Blade:
1 cm
1.5 cm
Description
- Stainless steel
- Length: 1.625 in. (4.1cm)
- Non-glare matte finish
Specifications
Specifications
| Product Type | Barraquer Eye Speculum |
| Grade | Standard |
| Length (English) | 1.75 in. |
| Length (Metric) | 4.4 cm |
| Material | Stainless Steel |
| Finish | Matte |
| Includes | Large blades |
| Width (English) Blade | 0.59 in. |
| Width (Metric) Blade | 1.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction