Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Ferris-Smith Tissue Forceps
Straight with serrated platform tips
$379.00 - $439.00
Specifications
Tip Style | Serrated Platform, Straight |
---|---|
Length (English) | 7 in. |
Material | Stainless Steel |
Length (Metric) | 178 mm |
Product Type | Forceps, Tissue, Ferris Smith |
Catalog Number | Mfr. No. | Teeth Count | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Teeth Count | Price | Quantity & Availability | |||||
12-460-625
|
Integra™ Miltex™
MH26956 |
1 x 2 |
Each for $379.00
|
|
|||||
12-460-626
|
Integra™ Miltex™
MH26958 |
2 x 3 |
Each for $439.00
|
|
|||||
Description
- Length 7 in. (17.8cm)
- Stainless steel
- Non-glare matte finish
Specifications
Serrated Platform, Straight | |
Stainless Steel | |
Forceps, Tissue, Ferris Smith | |
Non-glare Matte |
7 in. | |
178 mm | |
Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title