Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Halsted Mosquito Forceps
Click to view available options
Tip Style:
Curved
Curved, Extra Delicate
Straight
Straight, Fine
Description
- Stainless steel
- Non-glare matte finish
- Full serrated jaws
Specifications
Specifications
| Tip Style | Straight, Fine |
| Length (English) | 4.75 in. |
| Material | Stainless Steel |
| Length (Metric) | 120 mm |
| Product Type | Forceps, Mosquito, Halsted |
| Quantity (No. per Case) | Each |
| Finish | Non-glare Matte |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction