Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Iris Scissors
Click to view available options
Length (Metric):
9 cm
10.2 cm
11.4 cm
11.43 cm
Blade Style:
Curved
Curved, Delicate
Straight
Straight, Delicate
Product Type:
Carb-N-Sert Iris Scissors
Iris Scissors
SuperCut Iris Scissors
Description
- Sharp/sharp scissors available in straight and curved
- Tungsten carbids scissors have tungsten carbide inserts seamlessly bonded to upper and lower blades and feature gold ring handles
- SuperCut scissors have a razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to help prevent tissue slippage
- Stainless steel
- Non-glaring matte finish
Order Info
Cold or chemical sterilization not recommended for Carb-N-Sert scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
Specifications
Product Type | Carb-N-Sert Iris Scissors |
Blade Style | Curved |
Grade | Standard |
Length (English) | 4.5 in. |
Length (Metric) | 11.43 cm |
Material | Stainless Steel |
For Use With (Application) | Surgical, ophthalmic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction