Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Lambotte Osteotomes

Catalog No. p-4185338
Click to view available options
Style:
Curved
Straight
Width (Metric):
1.3 cm
3.8 cm

Pattern length 9 in. (23cm)

  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Lambotte Osteotome
Length (English) 9 in.
Length (Metric) 22.9 cm
Material Stainless Steel
Dimensions (L x W) 9 x 0.5 in. (22.9 x 1.3 cm)
Style Straight
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.