Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Operating Scissors

Catalog No. 12460666
Click to view available options
Length (Metric):
12.1 cm
12.7 cm
13.97 cm
14.6 cm
16.51 cm
Blade Style:
Curved
Straight
Tip Style:
Blunt/Blunt
Sharp/Blunt
Sharp/Sharp

Catalog No. 12-460-666

Supplier: Integra™ Miltex™ MH54

Only null left
Add to Cart
Add to Cart

For general utility applications

  • Standard pattern
  • Blunt-blunt and sharp blunt tips are ideal for cutting sutures, gauze, tubing and other materials
  • Sharp-sharp tips are useful for cutting tendons and cartilage
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Surgical Scissors
Blade Style Straight
Grade Standard
Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel
For Use With (Application) Surgical, Precision
Tip Style Sharp/Sharp
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.