Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Ribbon Retractors

Catalog No. p-4185391
Click to view available options
Length (Metric):
20.3 cm
33 cm
Width (Metric):
1 cm
2 cm

Stainless-steel

  • Malleable
  • Petite
  • Non-glare matte finish

Specifications

Product Type Ribbon Retractor
Grade Standard
Length (English) 8 in.
Length (Metric) 20.3 cm
Material Stainless Steel
Finish Matte
Width (Metric) 1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.