Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Stevens Tenotomy Scissors
Click to view available options
Length (Metric):
10.46 cm
11.43 cm
Description
- High-quality surgical-grade stainless steel
- Fully tempered precision screw locks maintains alignment
- Design combines weight, balance and feel for quality performance
- Well rounded and polished ring handles
- For general, facial, ophthalmic, dermatological and hand surgery procedures
- Straight pattern
Specifications
Specifications
Product Type | Stevens Tenotomy Scissors |
Blade Style | Straight |
Grade | Premium |
Length (English) | 4.5 in. |
Length (Metric) | 11.43 cm |
Material | Stainless Steel |
For Use With (Application) | Surgical, ophthalmic |
Tip Style | Sharp/Sharp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction