Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Strabismus Scissors, 10.5cm
Click to view available options
Blade Style:
Curved
Straight
Material:
Stainless Steel
Tungsten Carbide
Description
- Non-glare matte finish
- Stainless-steel
- Straight and curved patterns
- Available with tungsten carbide cutting edges
- Length: 4.125 in. (10.5cm)
Order Info
Cold or chemical sterilization not recommended for tungsten carbide scissors.
Specifications
Specifications
| Product Type | Strabismus Scissors |
| Blade Style | Straight |
| Grade | Surgical |
| Length (English) | 4.125 in. |
| Length (Metric) | 10.5 cm |
| Material | Tungsten Carbide |
| For Use With (Application) | Surgical, ophthalmic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction