Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Mellows™ Plugstation™ Ear plug Dispenser

Mellows™ PlugStation™ dispensers are pre-filled with ear plugs and are convenient for any work environment. Easy access, wall-mountable unit will help ensure compliance. When the PlugStation is empty, simply dispose of it and hang a new one.
$97.20 - $139.47
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Easy Access to Hearing Protection for Workers and Facility Visitors in Reception Areas, Break Rooms, Workstations, and Other Noisy Environments. |
High Visibility | Yes |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
19-384-343
![]() |
Moldex™
6846 |
250 Pairs |
Pack of 250 for $97.20
Case of 6 PK for $554.00
|
|
|||||
19-384-344
![]() |
Moldex™
6847 |
500 Pairs |
Pack of 500 for $139.47
Case of 4 PK for $529.97
|
|
|||||
Description
- Holds Mellows™ disposable ear plugs
- PlugStations™ are sealed to ensure ear plugs stay clean and sanitary
- Highly visible to increase compliance
- Dispenses one pair at a time to eliminate wasteful grabbing
- Includes mounting bracket
- Available in two sizes - small 250 Pair/Dispenser or large 500 Pair/Dispenser
Specifications
Yes | |
Universal | |
Yes | |
Orange | |
Uncorded | |
Single-use | |
Wall Mountable |
Class AL | |
Easy Access to Hearing Protection for Workers and Facility Visitors in Reception Areas, Break Rooms, Workstations, and Other Noisy Environments. | |
Foam | |
30 dB | |
Bullet | |
PVC-free Plastic | |
Mounting Hardware |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title