Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Melody Shielding Spray
Shop All Mopec Products

Click to view available options
Quantity:
1 Bottle
Description
Melody is unique to Mopec™ and can be used with all dye colors and on all specimen types. The chemistry of pigments, especially those seen in yellow, orange and red tissue marking dyes manufactured by alternative suppliers, often suffer during tissue processing protocols.
- Quick-drying fixative spray
- Enables strong adhesion of dyes on particularly fatty tissues
- Ensures marked margins (including yellow, orange and red) are durable and unaffected during tissue processing
- Can be used with all colors of Harmony dyes and all specimen types
Specifications
Specifications
Capacity | 250 mL (8 oz.) |
For Use With (Equipment) | All Tissue Processors |
Grade | Chemical Solution |
Product Line | Melody |
Product Type | Fixative Spray |
Quantity | 1 Bottle |
Solution Type | Fixative |
Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction