Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Melting Point Capillaries
GSA_VA

Catalog No. p-192136
Click to view available options
Length (Metric):
90 mm
100 mm
Tolerance:
±0.02 mL
±0.03 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Made from Code 7800 glass.

Made from Code 7740 borosilicate glass. The 100 and 90 mm sizes are available with both ends open or with one end open and one closed. All tubes have a 0.2 mm to 0.25 mm wall range.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description One end sealed; Wall Thickness: 0.25 mm
Diameter (English) Inner 0.03 to 0.043 in.
Diameter (Metric) Inner 0.8 to 1.1 mm
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Length (English) 3.54 in.
Tolerance ±0.03 mL
Tube Style Cylindrical, Capillary melting point
Length (Metric) 90 mm
Type Melting Point Capillary
Disposable Single-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.