Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Memory Foam Antifatigue Insoles

Catalog No. 19400127 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Men: 10 to 11, Women: 12 to 13
Men: 12 to 13, Women: 14
Men: 6 to 7, Women: 8 to 9
Men: 8 to 9, Women: 10 to 11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-400-127 Men: 10 to 11, Women: 12 to 13
19-400-125 Men: 6 to 7, Women: 8 to 9
19-400-126 Men: 8 to 9, Women: 10 to 11
19-400-128 Men: 12 to 13, Women: 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-400-127 Supplier Impacto™ Supplier No. MEM1011
Add to Cart
Add to Cart
This item is not returnable. View return policy

Impacto™ Memory Foam Antifatigue Insoles are designed to provide comfort, impact absorption and support to help reduce fatigue when standing on hard surfaces for long periods.

Impacto™ Memory foam Anti-Fatigue Insoles

  • Comfort to the natural curves of foot for a customized fit
  • Offer impact protection when walking or running
  • Molded style for arch and heel support
  • Ideal for safety footwear, boots and running shoes
  • Soft fabric cover to eliminate moisture
  • Antifungal and antibacterial materials
  • Can be trimmed for a perfect fit
  • PVC-free

Specifications

Color Orange, Black
Length (English) 11 in.
Length (Metric) 27.94 cm
Material Memory Foam
Size Men: 10 to 11, Women: 12 to 13
Style Molded
Gender Unisex
Product Type Memory Foam Insoles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.