Learn More
Description
- CAT 1 arc rating and is NFPA 2112 compliant
- Button front closure and hemmed sleeves provides professional appearance
- Wash care industrial laundry - light soil, home wash
- Fabric: Flame resistant, 6 oz. (205 g/m2) Nomex IIIA
- Blend: 93% Nomex Aramid/ 5% Aramid Fibers/ 2% Other Fiber
- Collar: Lapel
- Pocket: Two chest, two hip pockets
- Hemmed sleeve ends
- Protection: ATPV Arc Rating: 5.2
- Fit Details: Loose Fit
- Gender: Male
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | X-Large |
| Gender | Men's |
| Material | Nomex IIIA |
| Color | Navy |
| Closure Type | Buttons |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.