Learn More
MP Biomedicals Menhaden Oil Diet, High, Powder
Shop All MP Biomedicals, Inc ProductsDescription
Special procedures are required for the proper preparation of menhaden oil diets since these polyunsaturated oils rapidly oxidize upon exposure to air. Under normal conditions, an unacceptable level of oxidation occurs after just three days of exposure to the atmosphere. In order to minimize oxidation, MP Biomedicals packages the diets under nitrogen in sealed bags. It is recommended that these diets be kept frozen and accordingly, the products are shipped on dry ice.

Specifications
Specifications
Autoclavable | Autoclavable |
Product Type | Animal Diet |
Disposable | Single-use |
Format | Powder |
Quantity | 20 kg |
Sterility | Non-sterile |
Storage Requirements | Refrigerated |
Length (English) | 1 ft. |
Length (Metric) | 0.3048 m |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.