Learn More
MP Biomedicals Menhaden Oil Diet, High, Powder
Menhaden oil diet. Contains AIN-76, casein, menhaden oil and mineral and vitamin mix.
$764.00 - $2894.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296019410
|
MP Biomedicals
0296019410 |
10 kg |
Each for $764.00
|
|
|||||
MP296019420
|
MP Biomedicals
0296019420 |
20 kg |
Each for $1,329.00
|
|
|||||
MP296019450
|
MP Biomedicals
0296019450 |
50 kg |
Each for $2,894.00
|
|
|||||
Description
Special procedures are required for the proper preparation of menhaden oil diets since these polyunsaturated oils rapidly oxidize upon exposure to air. Under normal conditions, an unacceptable level of oxidation occurs after just three days of exposure to the atmosphere. In order to minimize oxidation, MP Biomedicals packages the diets under nitrogen in sealed bags. It is recommended that these diets be kept frozen and accordingly, the products are shipped on dry ice.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.