Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mercedes Medical Glass Coverslips

Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
22 x 40 mm
22 x 50 mm
24 x 30 mm
24 x 40 mm
24 x 50 mm
24 x 60 mm
25 x 50 mm
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Square |
| Material | Borosilicate Glass |
| Length (Metric) | 18 mm |
| Width (Metric) | 18 mm |
| Thickness (Metric) | #1.5 (0.16 to 0.19 mm) |
| Dimensions (L x W) | 18 x 18 mm |
| For Use With (Equipment) | Leica™ recommended |
| Quantity | 245/box, 10 boxes/case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction