Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mercedes Medical Glass Coverslips
SDP

Catalog No. p-3247491
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
22 x 40 mm
22 x 50 mm
24 x 30 mm
24 x 40 mm
24 x 50 mm
24 x 60 mm
25 x 50 mm
This item is not returnable. View return policy

Catalog No. 15-183-87

Supplier: Mercedes Medical MER R00181.5

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available in different shapes, thickness and sizes

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 18 mm
Width (Metric) 18 mm
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Dimensions (L x W) 18 x 18 mm
For Use With (Equipment) Leica™ recommended
Quantity 245/box, 10 boxes/case
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.