Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Merlin™ Recirculating Chillers
GSA_VA

Catalog No. p-4527548
Change view
Click to view available options
Cooling Capacity:
2156 W
Pump Type:
PD2 (Positive Displacement Pump)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity Pump Type
13-265-508 2156 W PD2 (Positive Displacement Pump)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-265-508 Supplier Thermo Scientific™ Supplier No. 264216042000
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Thermo Scientific Merlin recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering five cooling capacities with a temperature range from -15°C to +35°C, the Merlin chiller platform provides powerful cooling in a reliable and compact design. With a wide variety of options including a choice of pumps, communication packages, and Low-Level/Low-Flow indicators, Merlin recirculating chillers can be configured to meet a wide range of applcation requirements.
  • Global compliance ensures user safety
  • Easy–to–use intuitive controller
  • Translucent reservoir enables quick viewing of fluid level
  • Removable grille allows for quick and easy preventative maintenance

Recommended for:

  • Biotech
  • Pharmaceutical
  • Laser
  • Laboratory
  • Analytical instrumentation
  • Printing
  • Semiconductor
  • Industrial
  • Medical

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.5 gal.
Capacity (Metric) 1.8 L
Certifications/Compliance CE
Cooling Capacity 2156 W
Pump Type PD2 (Positive Displacement Pump)
Temperature Range -15°C to +35°C
Model Merlin M75
Temperature Stability ±0.1°C
Dimensions (L x W x H) 24 x 16.3 x 26.1 in.
Shipping Weight (English) 176 lb.
Shipping Weight (Metric) 79.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.