Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Mesh Pants
Click to view available options
Size:
2X-Large/3X-Large
Large/X-Large
Color:
Orange
Description
- Ultra-Cool™ 100% polyester mesh
- Drawstring waist with elastic back
- Elastic bottom cuffs
- 2 in. wide reflective material
- Left and right side pocket access slits
Compliance
Meets ANSI™ 107 Class E standards.
Specifications
Specifications
Size | 2X-Large/3X-Large |
Product Type | Hi-vis Mesh Jogger |
Gender | Unisex |
Material | Polyester |
Color | Orange |
No. of Pockets | 2 |
Construction | 5-needle overlap seam |
Certifications/Compliance | ANSI 107 Class 3, Class E |
Style | Elastic bottom cuffs |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction