Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ MESSENGER™ Dispenser Station for ADX™ & LTX™
SDP

Dispenser attachment displays custom messaging.

$107.50

Specifications

Product Type Dispenser Station
Length (Metric) 5.17 cm
Width (English) 5.32 in.
Width (Metric) 5.32 cm
Height (English) 0.37 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-043-892
SDP
View Documents
GOJO™
1091BLK12
Black
Case of 12 for $107.50
Only null left
Add to Cart
 
19-043-893
SDP
View Documents
GOJO™
1091WHT12
White
Case of 12 for $107.50
Only null left
Add to Cart
 
Description

Description

  • Allows users to display custom messaging
  • Provides an easy way to encourage good hand hygiene
  • Easy to install
  • Attaches to GOJO™ TRUE FIT™ Wall Plate
  • Accepts a standard 3 x 4 in. clear name badge holder and card
Specifications

Specifications

Dispenser Station
5.32 in.
0.37 in.
Hand Soap
Wall or Surface Mount
Front-loading with Opening
5.17 cm
5.32 cm
0.37 cm
Plastic
1
12/Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.