Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Meta-Pac 12-in. Work Boots

Catalog No. p-3639490
Click to view available options
Size:
7
8
10
13
14
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Certifications/Compliance ASTM F2413-11 M I/75 C/75 EH PR MT
Color Black
Heel Style Contoured
Height (English) 12 in.
Liner Material Nylon
Material Rubber
Shank Material Fiberglass
Size 7
Sole Features Trac-lite outsole, Steel midsole and removable insole for cushioning comfort
Toe Material Steel
Weight (English) 6.3 lb.
Weight (Metric) 2.85 kg
Resistant To Ozone and abrasions
Waterproof Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.