Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Activity Table
SCI_ED

Catalog No. p-7079321 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
ChemGuard
ChemGuard top
Phenolic
Plastic laminate
Plastic laminate top
Dimensions (D x W x H):
24 x 54 x 30 in.
24 x 60 x 30 in.
30 x 60 x 30 in.
30 x 72 x 30 in.
36 x 72 x 30 in.
42 x 60 x 30 in.
Catalog No. Top Style Dimensions (D x W x H)
S42475 Plastic laminate 30 x 60 x 30 in.
S42476 ChemGuard 30 x 60 x 30 in.
S42478 Plastic laminate 30 x 72 x 30 in.
S42480 Phenolic 30 x 72 x 30 in.
S42479 ChemGuard 30 x 72 x 30 in.
S42481 Plastic laminate 24 x 54 x 30 in.
S42483 Phenolic 24 x 54 x 30 in.
S42482 ChemGuard 24 x 54 x 30 in.
S42485 ChemGuard 36 x 72 x 30 in.
S42484 Plastic laminate top 36 x 72 x 30 in.
S42487 Plastic laminate 24 x 60 x 30 in.
S42486 Phenolic 36 x 72 x 30 in.
S42488 ChemGuard 24 x 60 x 30 in.
S42489 Phenolic 24 x 60 x 30 in.
S42491 ChemGuard top 42 x 60 x 30 in.
15 options

Catalog No. S42475

Supplier: Diversified Spaces™ X714LBB

Only null left
Add to Cart
Add to Cart

Fixed legs with 1 x 2 in. apron frame.

  • Fixed legs
  • Black color
  • 1.25 in. square legs

Specifications

Product Type Metal Activity Table
Autoclavable Not Autoclavable
No. of Doors None
No. of Drawers None
No. of Shelves None
With Tilt No
Footrest No
Color Black
With Casters No
Top Style Plastic laminate
Dimensions (D x W x H) 30 x 60 x 30 in.
Includes Fixed legs
Material Metal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.