Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Metal-Back Thermometer
SDPSCI_ED

Catalog No. p-2371607 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +110°C
-40°C to +110°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S65302 -40°C to +110°C
S41570 -30°C to +110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S65302 Supplier United Scientific™ Supplier No. THMC02
Only null left
Add to Cart
Add to Cart

Alcohol-filled glass Metal-Back Thermometer.

  • Glass thermometer mounted on aluminum back.
  • Thermometers are filled with approximately 3 grams of kerosene mixed with red color.
  • Available in three different ranges.

Specifications

For Use With (Application) Measuring Temperature
Length (Metric) 17.78 cm
Material Glass
Model THMC02
Probe Type Non Probe
Thermometer Fill 3 g of Toluene mixed with red color
Weight (Metric) 9.1 g
Product Type Student Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Subdivision
Immersion Length No Immersion
Width (Metric) 38.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.