Learn More
Description
- Platinum Pole Sensor, 1 mm Ø
Specifications
Specifications
| Description | Standard Taper NS 7.5 |
| Junction | Platinum Diaphragm |
| Material | Glass |
| Type | Metal Combination Electrode |
| Filling Solution Type | 3 M KCl |
| Internal Reference | Ag/AgCl |
| Membrane | Type A Glass |
| Model | Pt 5900 A |
| Temperature (Metric) Range | -5°C to +100°C |
| Length (Metric) | 96 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.