Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Metal Detectable Hand Scoops

Catalog No. 17932316 Shop All Remco Products
Change view
Click to view available options
Capacity (English):
32 oz.
82 oz.
Color:
Blue
Gray
Green
Red
Dimensions (L x W):
11.4 x 4.4 x 3 in.
14.8 x 7 x 3.75 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Dimensions (L x W)
17-932316 82 oz. Gray 14.8 x 7 x 3.75 in.
17-932309 32 oz. Green 11.4 x 4.4 x 3 in.
17-932311 32 oz. Red 11.4 x 4.4 x 3 in.
17-932313 82 oz. Green 14.8 x 7 x 3.75 in.
17-932315 82 oz. Red 14.8 x 7 x 3.75 in.
17-932-318 32 oz. Blue 11.4 x 4.4 x 3 in.
17-932-322 82 oz. Blue 14.8 x 7 x 3.75 in.
17-932-320 32 oz. Gray 11.4 x 4.4 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-932316 Supplier Vikan™ Supplier No. 6500MD5
Add to Cart
Add to Cart

For material handing in case of high sensitivity.

  • Semi-ferrous additive in product allows for use in conjunction with a metal detectable system
  • Lightweight material alternative to stainless steel
  • Available in blue, green, red and gray colors
  • Autoclavable to 250°F/121°C
  • Working temperature: -22°F to 176°F(-30°C to 80°C)

Specifications

Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 82 oz.
Color Gray
Product Type Metal and X-Ray Detectable Scoop
For Use With (Application) Use in conjunction with a metal detectable system
Dimensions (L x W) 14.8 x 7 x 3.75 in.
Includes Semi-ferrous Additive Additional Material
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.