Learn More
Description
- Semi-ferrous additive in product allows for use in conjunction with a metal detectable system
- Lightweight material alternative to stainless steel
- Available in blue, green, red and gray colors
- Autoclavable to 250°F/121°C
- Working temperature: -22°F to 176°F(-30°C to 80°C)
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (English) | 32 oz. |
| Color | Gray |
| Product Type | Metal and X-Ray Detectable Scoop |
| For Use With (Application) | Use in conjunction with a metal detectable system |
| Dimensions (L x W) | 11.4 x 4.4 x 3 in. |
| Includes | Semi-ferrous Additive Additional Material |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.