Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Metal Housed Heating Mantles With Control
SDP

Catalog No. 10067203 Shop All Fisherbrand Products
Click to view available options
Capacity:
100mL (3.3oz.)
250mL (8.4oz.)
3000mL (101.4oz.)
4000mL (135.3oz.)
5000mL (169oz.)
500mL (16.9oz.)
50mL (1.6oz.)
6000mL (202.9oz.)
Wattage:
60w
110w
165w
220w
650w
815w
935w
1090w

Fisherbrand Metal-Housed Heating Mantles with Control minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

Features:

  • Durable, plastic-coated chemical resistant metal housing
  • Flexible fiberglass heating element for uniform, even heat
  • Built-in power controller
  • Adjustable mix/max heating for low/high volume contents
  • Thermally insulated and grounded for safety

Certifications

CE, RoHS Compliant

Warranty and Services

1-Year

Specifications

Capacity 500mL (16.9oz.)
Capacity (Metric) 500 mL
Depth (English) 2.3 in.
Depth (Metric) 58 mm
Diameter (Metric) Inner 105 mm
For Use With Round Bottom Flasks
Height (English) 7.5 in.
Height (Metric) 190 mm
Length (Metric) 220 mm
Voltage 120 V
Electrical Requirements Standard 3-prong grounded plug (NEMA 5-15)
Includes 5-foot (1.5m) long power plug
Material Durable plastic-coated chemical resistant metal housing
Wattage 220w
Width (Metric) 220mm
Product Type Metal Housed Heating Mantles With Control
Temperature (Metric) 450°C
Capacity (English) 16.9 fl. oz.
For Use With (Application) Heating of boiling & distilling style round bottom flasks
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.